Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Dist Board 42+18WAY Splitmmed DB 125A 3000 x 1800 x 2800mm
By Square D
Order Code:
ZT5035502S
£3,699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/dist-board-42%2B18way-splitmmed-db-125a-3000-x-1800-x-2800mm/p/ZT5035502S
Add to quotation
View all MCBs
Description
Square D DIST BOARD 42+18WAY SPLIT METERED DB 125A 3000X1800X2800MM Distribution Board SEB42S18125
Specifications
Specifications for Dist Board 42+18WAY Splitmmed DB 125A 3000 x 1800 x 2800mm
Height
1290mm
Number of rows
2
Depth
139mm
Width
470mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome