Dist Board 48+12WAY Splitmmed DB 250A 3000 x 1800 x 2800mm

Order Code: ZT5035555S

£3,999.99 Inc VAT (20%)


Description

Square D DIST BOARD 48+12WAY SPLIT METERED DB 250A 3000X1800X2800MM Distribution Board SEB48S12250

Specifications for Dist Board 48+12WAY Splitmmed DB 250A 3000 x 1800 x 2800mm
  • Height
    1290mm
  • Width
    470mm
  • Depth
    139mm
  • Number of rows
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome