Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Distribution Board Kq SP 12WAY Type A 125A 3810 x 2800 x 1400mm
By Square D
Order Code:
ZT5034438S
£159.99
Inc VAT (20%)
£169.99
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/distribution-board-kq-sp-12way-type-a-125a-3810-x-2800-x-1400mm/p/ZT5034438S
Add to quotation
View all MCBs
Description
Square D DISTRIBUTION BOARD KQ SP 12WAY TYPE A 125A 3810X2800X1400MM Distribution Board SE125A12
Tags:
#ReducedPrice
Specifications
Specifications for Distribution Board Kq SP 12WAY Type A 125A 3810 x 2800 x 1400mm
Number of rows
1
Width
376mm
Depth
127mm
Height
270mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome