Distribution Board Kq SP 8WAY Type A 125A 1420 x 3410 x 2800mm

Order Code: ZT5034350S

£129.99 Inc VAT (20%)


Description

Square D DISTRIBUTION BOARD KQ SP 8WAY TYPE A 125A 1420X3410X2800MM Distribution Board SE125A8

Specifications for Distribution Board Kq SP 8WAY Type A 125A 1420 x 3410 x 2800mm
  • Depth
    127mm
  • Width
    321mm
  • Number of rows
    1
  • Height
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome