Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Distribution Board Kq TP 6WAY Type B 250A
By Square D
Order Code:
ZT5035375S
£319.99
Inc VAT (20%)
£329.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/distribution-board-kq-tp-6way-type-b-250a/p/ZT5035375S
Add to quotation
View all MCBs
Description
Square D DISTRIBUTION BOARD KQ TP 6WAY TYPE B 250A Distribution Board SE18B250
Specifications
Specifications for Distribution Board Kq TP 6WAY Type B 250A
Height
484mm
Width
470mm
Depth
139mm
Number of rows
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome