Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Enclosure 16WAY Type A DIN Rail 4600 x 2800 x 1400mm
By Square D
Order Code:
ZT5035395S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/enclosure-16way-type-a-din-rail-4600-x-2800-x-1400mm/p/ZT5035395S
Add to quotation
View all MCBs
Description
Square D ENCLOSURE 16WAY TYPE A DIN RAIL 4600X2800X1400MM Distribution Board SEAE16
Specifications
Specifications for Enclosure 16WAY Type A DIN Rail 4600 x 2800 x 1400mm
Width
417mm
Internal Depth
79mm
Height
300mm
Depth
117mm
Number of rows
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome