Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Enclosure Extension Plain Kqii 1400 x 4700 x 2700mm
By Square D
Order Code:
ZT5035589S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/enclosure-extension-plain-kqii-1400-x-4700-x-2700mm/p/ZT5035589S
Add to quotation
View all MCBs
Description
Square D ENCLOSURE EXTENSION PLAIN KQII 1400X4700X2700MM Distribution Board SEBES
Specifications
Specifications for Enclosure Extension Plain Kqii 1400 x 4700 x 2700mm
Width
470mm
Depth
124mm
Number of rows
1
Height
270mm
RAL Number
9001
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome