Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Enclosure Kq 3 Row Dinrail Door and front 700 x 470 x 139mm Steel
By Square D
Order Code:
ZT5034408S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/enclosure-kq-3-row-dinrail-door-and-front-700-x-470-x-139mm-steel/p/ZT5034408S
Add to quotation
View all MCBs
Description
Square D ENCLOSURE KQ 3 ROW DINRAIL DOOR&FRONT 700X470X139MM STEEL Distribution Board SE36B3D
Specifications
Specifications for Enclosure Kq 3 Row Dinrail Door and front 700 x 470 x 139mm Steel
Depth
139mm
Width
470mm
Height
700mm
Number of rows
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome