Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Enclosure MCB for Separate Mounting IP65 - 4985
By Eaton
Order Code:
ZT5099473S
£649.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
649.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/enclosure-mcb-for-separate-mounting-ip65-4985/p/ZT5099473S
Add to quotation
View all MCBs
Description
Eaton ENCLOSURE MCB FOR SEPARATE MOUNTING IP65 MCBs 4985
Specifications
Specifications for Enclosure MCB for Separate Mounting IP65 - 4985
Number of rows
3
Depth
150mm
Internal Depth
150mm
Housing Material
Plastic
Width
375mm
Colour
Grey
Recess Depth
100mm
Height
375mm
Type of Covering
Door
Cover Model
Closed
Mounting Method
Surface mounted
RAL Number
7035