Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Extension Box Kq 17 Modules Type B Board 4850 x 1150 x 3350mm
By Square D
Order Code:
ZT5034402S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/extension-box-kq-17-modules-type-b-board-4850-x-1150-x-3350mm/p/ZT5034402S
Add to quotation
View all MCBs
Description
Square D EXTENSION BOX KQ 17 MODULES TYPE B BOARD 4850X1150X3350MM Distribution Board SE17BES
Specifications
Specifications for Extension Box Kq 17 Modules Type B Board 4850 x 1150 x 3350mm
Depth
139mm
Width
470mm
Number of rows
1
Height
270mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome