FAZ-XAM002 Auxiliary Trip Ind Mcb/Rcbo

Order Code: ZT3300662S

£44.99 Inc VAT (20%)


Description

This single pole C-type miniature circuit breaker from the EATON FAZ series is ideal for use where operational current peaks and other surges occur that must not lead to tripping.

Specifications for FAZ-XAM002 Auxiliary Trip Ind Mcb/Rcbo
  • Model Series
    FAZ
  • MFR Part No.
    262414
  • Number of Poles
    2
  • Rated Voltage
    250V
  • Current Rating
    3A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome