Incomer Kq 3P+N Switch Disconnector 160A 1700 x 1400 x 1700mm

Order Code: ZT5034544S

£619.99 Inc VAT (20%)


Description

Square D INCOMER KQ 3P+N SWITCH DISCONNECTOR 160A 1700X1400X1700MM Distribution Board SE160SW3L

Specifications for Incomer Kq 3P+N Switch Disconnector 160A 1700 x 1400 x 1700mm
  • Number of Poles
    4
  • Current Rating
    160A
  • Max. Rated Operation Voltage
    455V
  • Rated Operating Voltage
    415 - 415V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome