Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Incomer Kq 4P Rccb Adjust 160A 30MA-10A
By Square D
Order Code:
ZT5034514S
£1,399.99
Inc VAT (20%)
£1,499.99
6.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/incomer-kq-4p-rccb-adjust-160a-30ma-10a/p/ZT5034514S
Add to quotation
View all MCBs
Description
Square D INCOMER KQ 4P RCCB ADJUST 160A 30MA-10A Distribution Board SE160RCD
Tags:
#ReducedPrice
Specifications
Specifications for Incomer Kq 4P Rccb Adjust 160A 30MA-10A
Rated Voltage
415 - 415V
Number of Poles
4
Current Rating
160A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome