Incomer Kq 4P Switch Disconnector 250A 1650 x 1400 x 1750mm

Order Code: ZT5034697S

£839.99 Inc VAT (20%)


Description

Square D INCOMER KQ 4P SWITCH DISCONNECTOR 250A 1650X1400X1750MM Distribution Board SE250SW4

Specifications for Incomer Kq 4P Switch Disconnector 250A 1650 x 1400 x 1750mm
  • Number of Poles
    4
  • Max. Rated Operation Voltage
    455V
  • Current Rating
    250A
  • Rated Operating Voltage
    415 - 415V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome