Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Incomer Kq Double Pole Switch Disconnector 125A
By Square D
Order Code:
ZT5032043S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/incomer-kq-double-pole-switch-disconnector-125a/p/ZT5032043S
Add to quotation
View all MCBs
Description
Square D INCOMER KQ DOUBLE POLE SWITCH DISCONNECTOR 125A Distribution Board SE125SW2
Specifications
Specifications for Incomer Kq Double Pole Switch Disconnector 125A
Number of Poles
2
Current Rating
125A
Max. Rated Operation Voltage
240V
Rated Operating Voltage
230 - 230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome