Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB DP Type C 25A 10KA - 2500159098
By Electrium
Order Code:
ZT4985842S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-dp-type-c-25a-10ka-2500159098/p/ZT4985842S
Add to quotation
View all MCBs
Description
Electrium MCB DP TYPE C 25A 10KA MCB (NF) PSB225-C
Specifications
Specifications for MCB DP Type C 25A 10KA - 2500159098
Current Rating
25A
Rated Voltage
230V
Current Limiting Class
3
Number of Poles
2
Voltage Type
AC
Over Voltage Category
3
Frequency
50 - 50Hz
Rated Insulation Voltage
400V