Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB DP Type C 32A 16KA - 2500118007
By Siemens
Order Code:
ZT4977412S
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-dp-type-c-32a-16ka-2500118007/p/ZT4977412S
Add to quotation
View all MCBs
Description
Siemens MCB DP TYPE C 32A 16KA 16kA MCBs 5SY7232-7
Specifications
Specifications for MCB DP Type C 32A 16KA - 2500118007
Frequency
50 - 50Hz
Current Limiting Class
3
Current Rating
32A
Rated Voltage
400V
Pollution Degree
3
Voltage Type
AC
Recess Depth
70mm
Over Voltage Category
3
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome