Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB DP Type D 25A 10KA - 2500159099
By Electrium
Order Code:
ZT4985822S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-dp-type-d-25a-10ka-2500159099/p/ZT4985822S
Add to quotation
View all MCBs
Description
Electrium MCB DP TYPE D 25A 10KA MCB (NF) PSB225-D
Specifications
Specifications for MCB DP Type D 25A 10KA - 2500159099
Frequency
50 - 50Hz
Voltage Type
AC
Current Limiting Class
3
Number of Poles
2
Rated Voltage
230V
Over Voltage Category
3
Current Rating
25A
Rated Insulation Voltage
400V