MCB DX3 SP Type C 20A 6KA 1 Module

Order Code: ZT5036666S

£20.99 Inc VAT (20%)


Description

Legrand MCB DX3 SP TYPE C 20A 6KA 1 MODULE MCBs 407671

Specifications for MCB DX3 SP Type C 20A 6KA 1 Module
  • Pollution Degree
    2
  • Current Rating
    20A
  • Rated Voltage
    230V
  • Current Limiting Class
    3
  • Number of Poles
    1
  • Recess Depth
    44mm
  • Frequency
    50 - 60Hz
  • Voltage Type
    AC
  • Rated Insulation Voltage
    500V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome