Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB Heavy Duty SP Type C 100A 10KA
By Siemens
Order Code:
ZT4977506S
£75.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
75.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-heavy-duty-sp-type-c-100a-10ka/p/ZT4977506S
Add to quotation
View all MCBs
Description
Siemens MCB HEAVY DUTY SP TYPE C 100A 10KA 10kA MCBs for Infrastructure Usage 5SP4191-7
Specifications
Specifications for MCB Heavy Duty SP Type C 100A 10KA
Recess Depth
70mm
Over Voltage Category
3
Frequency
50 - 50Hz
Pollution Degree
3
Rated Voltage
400V
Voltage Type
AC
Current Rating
100A
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome