MCB Heavy Duty TP Type D 100A 10KA

Order Code: ZT4977900S

£229.99 Inc VAT (20%)


Description

Siemens MCB HEAVY DUTY TP TYPE D 100A 10KA 10kA MCBs for Infrastructure Usage 5SP4391-8

Specifications for MCB Heavy Duty TP Type D 100A 10KA
  • Voltage Type
    AC
  • Pollution Degree
    3
  • Frequency
    50 - 50Hz
  • Rated Voltage
    400V
  • Over Voltage Category
    3
  • Recess Depth
    70mm
  • Current Rating
    100A
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome