Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB K Series Type C SP 16A 10KA
By Dorman Smith
Order Code:
ZT5017258S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-k-series-type-c-sp-16a-10ka/p/ZT5017258S
Add to quotation
View all MCBs
Description
Dorman Smith MCB K SERIES TYPE C SP 16A 10KA K Series - Single Pole MCBs - C Type K1PC16
Specifications
Specifications for MCB K Series Type C SP 16A 10KA
Rated Voltage
400V
Voltage Type
AC
Frequency
50 - 60Hz
Current Rating
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome