Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB K Series Type C TP 32A 10KA
By Dorman Smith
Order Code:
ZT5018060S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-k-series-type-c-tp-32a-10ka/p/ZT5018060S
Add to quotation
View all MCBs
Description
Dorman Smith MCB K SERIES TYPE C TP 32A 10KA K Series - Triple Pole MCBs - C Type K3PC32
Specifications
Specifications for MCB K Series Type C TP 32A 10KA
Voltage Type
AC
Rated Voltage
400V
Frequency
50 - 60Hz
Current Rating
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome