Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB Kit 36 Module for Size 6 Enclosure 225 x 750mm
By ABB
Order Code:
ZT4992680S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-kit-36-module-for-size-6-enclosure-225-x-750mm/p/ZT4992680S
Add to quotation
View all MCBs
Description
ABB MCB KIT 36 MOD FOR SIZE 6 ENCLOSURE 225X750MM Luca Plastic Enclosures (3100007) 1SL0315A00
Specifications
Specifications for MCB Kit 36 Module for Size 6 Enclosure 225 x 750mm
Height
225mm
Depth
19mm
Width
750mm
Type of Covering
Without actuator
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome