Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S201D4 SP Type D 4A 6KA
By ABB
Order Code:
ZT4993900S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s201d4-sp-type-d-4a-6ka/p/ZT4993900S
Add to quotation
View all MCBs
Description
ABB MCB S201D4 SP TYPE D 4A 6KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS251001R0041
Specifications
Specifications for MCB S201D4 SP Type D 4A 6KA
Rated Voltage
230V
Current Rating
4A
Voltage Type
Angle
Over Voltage Category
3
Frequency
50 - 60Hz
Recess Depth
69mm
Pollution Degree
3
Number of Poles
1
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome