Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S202MB6 DP Type B 6A 10KA
By ABB
Order Code:
ZT4995417S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s202mb6-dp-type-b-6a-10ka/p/ZT4995417S
Add to quotation
View all MCBs
Description
ABB MCB S202MB6 DP TYPE B 6A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS272001R0065
Specifications
Specifications for MCB S202MB6 DP Type B 6A 10KA
Recess Depth
69mm
Current Rating
6A
Frequency
50 - 60Hz
Pollution Degree
3
Current Limiting Class
3
Over Voltage Category
3
Rated Voltage
400V
Number of Poles
2
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome