Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S202MC2 DP Type C 2A 10KA
By ABB
Order Code:
ZT4989960S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s202mc2-dp-type-c-2a-10ka/p/ZT4989960S
Add to quotation
View all MCBs
Description
ABB MCB S202MC2 DP TYPE C 2A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS272001R0024
Specifications
Specifications for MCB S202MC2 DP Type C 2A 10KA
Rated Voltage
400V
Current Rating
2A
Frequency
50 - 60Hz
Number of Poles
2
Current Limiting Class
3
Over Voltage Category
3
Pollution Degree
3
Voltage Type
Angle
Recess Depth
69mm
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome