Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S203D16 TP Type D 16A 6KA
By ABB
Order Code:
ZT4990330S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s203d16-tp-type-d-16a-6ka/p/ZT4990330S
Add to quotation
View all MCBs
Description
ABB MCB S203D16 TP TYPE D 16A 6KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS253001R0161
Specifications
Specifications for MCB S203D16 TP Type D 16A 6KA
Over Voltage Category
3
Frequency
50 - 60Hz
Rated Voltage
400V
Voltage Type
Angle
Current Rating
16A
Number of Poles
3
Pollution Degree
3
Recess Depth
69mm
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome