Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S203MB13 TP Type B 13A 10KA
By ABB
Order Code:
ZT4990367S
£81.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s203mb13-tp-type-b-13a-10ka/p/ZT4990367S
Add to quotation
View all MCBs
Description
ABB MCB S203MB13 TP TYPE B 13A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS273001R0135
Specifications
Specifications for MCB S203MB13 TP Type B 13A 10KA
Over Voltage Category
3
Number of Poles
3
Frequency
50 - 60Hz
Pollution Degree
3
Rated Voltage
400V
Voltage Type
Angle
Current Limiting Class
3
Current Rating
13A
Recess Depth
69mm
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome