Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S203MC32 TP Type C 32A 10KA
By ABB
Order Code:
ZT4991092S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s203mc32-tp-type-c-32a-10ka/p/ZT4991092S
Add to quotation
View all MCBs
Description
ABB MCB S203MC32 TP TYPE C 32A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS273001R0324
Specifications
Specifications for MCB S203MC32 TP Type C 32A 10KA
Over Voltage Category
3
Recess Depth
69mm
Pollution Degree
3
Current Rating
32A
Current Limiting Class
3
Number of Poles
3
Frequency
50 - 60Hz
Rated Voltage
400V
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome