Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S203MC40 TP Type C 40A 10KA
By ABB
Order Code:
ZT4991042S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s203mc40-tp-type-c-40a-10ka/p/ZT4991042S
Add to quotation
View all MCBs
Description
ABB MCB S203MC40 TP TYPE C 40A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS273001R0404
Specifications
Specifications for MCB S203MC40 TP Type C 40A 10KA
Current Rating
40A
Over Voltage Category
3
Pollution Degree
3
Frequency
50 - 60Hz
Current Limiting Class
3
Number of Poles
3
Rated Voltage
400V
Recess Depth
69mm
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome