Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP D Type 10A 10KA - 2500976546
By Lewden
Order Code:
ZT5062245S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-d-type-10a-10ka-2500976546/p/ZT5062245S
Add to quotation
View all MCBs
Description
Lewden MCB SP D TYPE 10A 10KA 10kA MCBs E10-1D10
Specifications
Specifications for MCB SP D Type 10A 10KA - 2500976546
Current Rating
10A
Rated Voltage
230V
Frequency
50 - 60Hz
Recess Depth
69.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome