Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP D Type 32A 10KA - 2500976550
By Lewden
Order Code:
ZT5062543S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-d-type-32a-10ka-2500976550/p/ZT5062543S
Add to quotation
View all MCBs
Description
Lewden MCB SP D TYPE 32A 10KA 10kA MCBs E10-1D32
Specifications
Specifications for MCB SP D Type 32A 10KA - 2500976550
Recess Depth
695mm
Pollution Degree
3
Frequency
50 - 60Hz
Rated Voltage
230V
Voltage Type
Gilt
Current Rating
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome