Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type B 1 Module 6A 6KA
By Electrium
Order Code:
ZT4984532S
£5.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-b-1-module-6a-6ka/p/ZT4984532S
Add to quotation
View all MCBs
Description
Electrium MCB SP TYPE B 1 MODULE 6A 6KA Starbreaker MCB (SM) 61/B06
Specifications
Specifications for MCB SP Type B 1 Module 6A 6KA
Rated Voltage
230V
Frequency
50 - 50Hz
Over Voltage Category
3
Current Limiting Class
3
Current Rating
6A
Recess Depth
73mm
Number of Poles
1
Rated Insulation Voltage
400V