Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type B 2A 16KA - 2500665274
By Legrand
Order Code:
ZT5046539S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-b-2a-16ka-2500665274/p/ZT5046539S
Add to quotation
View all MCBs
Description
Legrand MCB SP TYPE B 2A 16KA MCBs 408866
Specifications
Specifications for MCB SP Type B 2A 16KA - 2500665274
Rated Voltage
230V
Pollution Degree
2
Recess Depth
44mm
Current Limiting Class
3
Frequency
50 - 60Hz
Number of Poles
1
Voltage Type
AC
Current Rating
2A
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome