MCB SP Type B 32A 10KA - 2500118799

Order Code: ZT4977956S

£24.99 Inc VAT (20%)


Description

Siemens MCB SP TYPE B 32A 10KA 10kA MCBs for Infrastructure Usage 5SY4132-6

Specifications for MCB SP Type B 32A 10KA - 2500118799
  • Voltage Type
    AC
  • Current Rating
    32A
  • Pollution Degree
    3
  • Current Limiting Class
    3
  • Rated Voltage
    400V
  • Over Voltage Category
    3
  • Frequency
    50 - 50Hz
  • Recess Depth
    70mm
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome