Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type B 3A 16KA - 2500665275
By Legrand
Order Code:
ZT5046614S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-b-3a-16ka-2500665275/p/ZT5046614S
Add to quotation
View all MCBs
Description
Legrand MCB SP TYPE B 3A 16KA MCBs 408867
Specifications
Specifications for MCB SP Type B 3A 16KA - 2500665275
Frequency
50 - 60Hz
Current Limiting Class
3
Voltage Type
AC
Current Rating
3A
Recess Depth
44mm
Pollution Degree
2
Number of Poles
1
Rated Voltage
230V
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome