MCB SP Type C 6A 16KA - 2500665320

Order Code: ZT5046583S

£24.99 Inc VAT (20%)


Description

Legrand MCB SP TYPE C 6A 16KA MCBs 409111

Specifications for MCB SP Type C 6A 16KA - 2500665320
  • Pollution Degree
    2
  • Number of Poles
    1
  • Current Rating
    6A
  • Frequency
    50 - 60Hz
  • Recess Depth
    44mm
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Voltage Type
    AC
  • Rated Insulation Voltage
    500V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome