Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP B Type 20A 10KA - 2500976574
By Lewden
Order Code:
ZT5062755S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-b-type-20a-10ka-2500976574/p/ZT5062755S
Add to quotation
View all MCBs
Description
Lewden MCB TP B TYPE 20A 10KA 10kA MCBs E10-3B20
Specifications
Specifications for MCB TP B Type 20A 10KA - 2500976574
Rated Voltage
230V
Current Rating
20A
Recess Depth
69.5mm
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome