Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP D Type 20A 10KA - 2500976596
By Lewden
Order Code:
ZT5062882S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-d-type-20a-10ka-2500976596/p/ZT5062882S
Add to quotation
View all MCBs
Description
Lewden MCB TP D TYPE 20A 10KA 10kA MCBs E10-3D20
Specifications
Specifications for MCB TP D Type 20A 10KA - 2500976596
Frequency
50 - 60Hz
Recess Depth
69.5mm
Rated Voltage
230V
Current Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome