Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP D Type 6A 10KA - 2500976593
By Lewden
Order Code:
ZT5062770S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-d-type-6a-10ka-2500976593/p/ZT5062770S
Add to quotation
View all MCBs
Description
Lewden MCB TP D TYPE 6A 10KA 10kA MCBs E10-3D06
Specifications
Specifications for MCB TP D Type 6A 10KA - 2500976593
Frequency
50 - 60Hz
Current Rating
6A
Recess Depth
69.5mm
Rated Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome