MCB TP Type C 0.5A 10KA - 2500117780

MCB TP Type C 0.5A 10KA - 2500117780

Order Code: ZT4976496S

£119.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE C 0.5A 10KA 10kA MCBs for Infrastructure Usage 5SY4305-7

Specifications for MCB TP Type C 0.5A 10KA - 2500117780
  • Recess Depth
    70mm
  • Pollution Degree
    3
  • Over Voltage Category
    3
  • Current Limiting Class
    3
  • Rated Voltage
    400V
  • Frequency
    50 - 50Hz
  • Voltage Type
    AC
  • Current Rating
    0.5A
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome