MCB TP Type C 0.5A 16KA - 2500118092

Order Code: ZT4977829S

£149.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE C 0.5A 16KA 16kA MCBs 5SY7305-7

Specifications for MCB TP Type C 0.5A 16KA - 2500118092
  • Current Rating
    0.5A
  • Current Limiting Class
    3
  • Voltage Type
    AC
  • Frequency
    50 - 50Hz
  • Rated Voltage
    400V
  • Over Voltage Category
    3
  • Recess Depth
    70mm
  • Pollution Degree
    3
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome