Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP Type C 1.5A 10KA - 2500117810
By Siemens
Order Code:
ZT4976668S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-type-c-1-5a-10ka-2500117810/p/ZT4976668S
Add to quotation
View all MCBs
Description
Siemens MCB TP TYPE C 1.5A 10KA 10kA MCBs for Infrastructure Usage 5SY4315-7
Specifications
Specifications for MCB TP Type C 1.5A 10KA - 2500117810
Frequency
50 - 50Hz
Current Limiting Class
3
Rated Voltage
400V
Pollution Degree
3
Over Voltage Category
3
Voltage Type
AC
Current Rating
1.6A
Recess Depth
70mm
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome