Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP Type C 100A 15KA 4.5 Module
By Hager
Order Code:
ZT4996450S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-type-c-100a-15ka-4-5-module/p/ZT4996450S
Add to quotation
View all MCBs
Description
Hager MCB TP TYPE C 100A 15KA 4.5 MODULE MCB 80-125A HMC390T
Specifications
Specifications for MCB TP Type C 100A 15KA 4.5 Module
Voltage Type
AC
Rated Voltage
415V
Current Rating
100A
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome