Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP Type C 16A 10KA - PSB316-C
By Electrium
Order Code:
ZT5101684S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-type-c-16a-10ka-psb316-c/p/ZT5101684S
Add to quotation
View all MCBs
Description
Electrium MCB TP TYPE C 16A 10KA MCB (NG) PSB316-C
Specifications
Specifications for MCB TP Type C 16A 10KA - PSB316-C
Voltage Type
Gilt
Over Voltage Category
3
Frequency
50 - 50Hz
Number of Poles
3
Rated Voltage
230V
Current Rating
16A
Current Limiting Class
3
Rated Insulation Voltage
400V