Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP Type C 16A 16KA - 2500118489
By Siemens
Order Code:
ZT4978260S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-type-c-16a-16ka-2500118489/p/ZT4978260S
Add to quotation
View all MCBs
Description
Siemens MCB TP TYPE C 16A 16KA 16kA MCBs 5SY7316-7
Specifications
Specifications for MCB TP Type C 16A 16KA - 2500118489
Current Limiting Class
3
Rated Voltage
400V
Pollution Degree
3
Current Rating
16A
Voltage Type
AC
Over Voltage Category
3
Frequency
50 - 50Hz
Recess Depth
70mm
Rated Insulation Voltage
440V