Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP Type C 1A 16KA - 2500118097
By Siemens
Order Code:
ZT4977736S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-type-c-1a-16ka-2500118097/p/ZT4977736S
Add to quotation
View all MCBs
Description
Siemens MCB TP TYPE C 1A 16KA 16kA MCBs 5SY7301-7
Specifications
Specifications for MCB TP Type C 1A 16KA - 2500118097
Pollution Degree
3
Current Rating
1A
Frequency
50 - 50Hz
Over Voltage Category
3
Current Limiting Class
3
Recess Depth
70mm
Rated Voltage
400V
Voltage Type
AC
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome