Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP Type C 2A 10KA - 2500117812
By Siemens
Order Code:
ZT4976642S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-type-c-2a-10ka-2500117812/p/ZT4976642S
Add to quotation
View all MCBs
Description
Siemens MCB TP TYPE C 2A 10KA 10kA MCBs for Infrastructure Usage 5SY4302-7
Specifications
Specifications for MCB TP Type C 2A 10KA - 2500117812
Frequency
50 - 50Hz
Current Limiting Class
3
Recess Depth
70mm
Voltage Type
AC
Over Voltage Category
3
Current Rating
2A
Pollution Degree
3
Rated Voltage
400V
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome