Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP Type C 2A 16KA - 2500118099
By Siemens
Order Code:
ZT4977767S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-type-c-2a-16ka-2500118099/p/ZT4977767S
Add to quotation
View all MCBs
Description
Siemens MCB TP TYPE C 2A 16KA 16kA MCBs 5SY7302-7
Specifications
Specifications for MCB TP Type C 2A 16KA - 2500118099
Current Rating
2A
Frequency
50 - 50Hz
Recess Depth
70mm
Voltage Type
AC
Rated Voltage
400V
Pollution Degree
3
Current Limiting Class
3
Over Voltage Category
3
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome